120PSB Mini Indicator Lamp

Item #: 0057977

Cat #: 120PSB-I

UPC:

$ 1.61 EA
Company wide:
285 in stock
Documents & Guides
Indicator Lamp, 3W, 120V, .025A, Filament: CC-7A, Bulb: T2, Base: Slide Base #5 (TS5), ANSI Code: 120PSB. Primary Application: Indicator.

Overview

Indicator Lamp, 3W, 120V, .025A, Filament: CC-7A, Bulb: T2, Base: Slide Base #5 (TS5), ANSI Code: 120PSB. Primary Application: Indicator.
Also known as: 120PSB-I, SUN120PSBI

Specifications

ANSI Code: 120PSB
Base: Slide Base 5 (TS5)
Type: Miniature, Indicator
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 3
Shape: T2 (Tubular)
Color Temperature: 2700 (Warm White)
ANSI Code: 120PSB
Type: Miniature, Indicator
Color Rendering Index (CRI): 100
Shape: T2 (Tubular)
Base: Slide Base 5 (TS5)
Volts AC: 120
Wattage: 3
Color Temperature: 2700 (Warm White)