VPRTGHT 100W

Item #: 0057880

Cat #: VP11GC

UPC: 190096001293

Company wide:
0 in stock
Documents & Guides
STO VP11GC VPRTGHT 100W

Overview

STO VP11GC VPRTGHT 100W
Also known as: 190096001293, VP11GC, LUMVP11GC

Specifications

Wattage: 100
Mounting: Pendant
Wattage: 100
Mounting: Pendant