ETN V48M22T7516CU V48M22T7516CUDOE

Item #: 0057812

Cat #: V48M22T7516CU

UPC: 786680192845

$ 14339.11 EA
Company wide:
0 in stock
Documents & Guides
C-H V48M22T7516CU 3PH 480-240 75 KVA VENTD XFMR DOE2016 EFF 3PH 480-240 DELTA W/120V LTAP COOPER WINDING 150C

Overview

C-H V48M22T7516CU 3PH 480-240 75 KVA VENTD XFMR DOE2016 EFF 3PH 480-240 DELTA W/120V LTAP COOPER WINDING 150C
Also known as: 786680192845, V48M22T7516CU, CUTV48M22T7516CU

Specifications

Phase: 3
Mounting: Surface
Material: Copper
Volt Amps: 75kVA
Size: FR942
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Material: Copper
Size: FR942
Primary Voltage: 480 Delta
Mounting: Surface
Volt Amps: 75kVA
Secondary Voltage: 120/240 Delta