Sustainable

LED Lamp, 7.5W, 120V - DISCONTINUED -

Item #: 0057807
Cat #: 40774
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
LED Lamp, 7.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 87, Color Temperature: 2700, Rated Average Life: 25,000 Hrs. ### ON BLOW OUT SPECIAL UNTIL STOCK DEPLETED ###

Overview

LED Lamp, 7.5W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 650, CRI: 87, Color Temperature: 2700, Rated Average Life: 25,000 Hrs. ### ON BLOW OUT SPECIAL UNTIL STOCK DEPLETED ###
Also known as: 40774, GEE40774

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Color Temperature: 2700 (Warm White)
Wattage: 7.500
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Wattage: 7.500
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Color Temperature: 2700 (Warm White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)