STLCVR 2GANG 15.5CUIN 4-11/16X1-1/4

Item #: 0057801

Cat #: 72-C-52-1-1/4

UPC: 785991146653

$ 102.21 EA
Company wide:
0 in stock
Documents & Guides
Two Gang Square Cut Tile Wall Cover, 15.5 Cubic Inches, 4-11/16 Inch Square x 1-1/4 Inch Raised, Pre Galvanized Steel

Overview

Two Gang Square Cut Tile Wall Cover, 15.5 Cubic Inches, 4-11/16 Inch Square x 1-1/4 Inch Raised, Pre Galvanized Steel
Also known as: 785991146653, 72-C-52-1-1/4, STL72C52114

Specifications

Gangs: 2
Mounting: Device
Depth: 1 1/4 in
Material: Steel
Cubic Inches: 15.500 in³
Gangs: 2
Depth: 1 1/4 in
Cubic Inches: 15.500 in³
Mounting: Device
Material: Steel