4-11/16" Square Fixture Cover, Mud Ring, 3/4" Raised, Drawn, Steel

Item #: 0057797

Cat #: 72 C 3 3/4

UPC: 785991145052

$ 27.82 EA
Company wide:
0 in stock
Documents & Guides
4-11/16 Inch Square Fixture Cover, Mud Ring, 3/4 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 4.3, Steel

Overview

4-11/16 Inch Square Fixture Cover, Mud Ring, 3/4 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 4.3, Steel
Also known as: 785991145052, 72 C 3 3/4, STL72C334

Specifications

Mounting: Device
Depth: 5/8 in
Gangs: 1
Material: Steel
Cubic Inches: 4.300 in³
Mounting: Device
Gangs: 1
Cubic Inches: 4.300 in³
Depth: 5/8 in
Material: Steel