4-11/16" Square Fixture Cover, Mud Ring, 1" Raised, Drawn, Steel

Item #: 0057795

Cat #: 72 C 3 1

UPC: 785991145151

$ 25.48 EA
Clearance
Price good while supplies last
Company wide:
65 in stock
Documents & Guides
4-11/16 Inch Square Fixture Cover, Mud Ring, 1 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 5.8, Steel

Overview

4-11/16 Inch Square Fixture Cover, Mud Ring, 1 Inch Raised, Drawn, Ears: 2-23/32 Inch Centers, Cubic Inches: 5.8, Steel

Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.

Also known as: 785991145151, 72 C 3 1, STL72C31

Specifications

Mounting: Device
Material: Steel
Depth: 1 in
Cubic Inches: 5.800 in³
Mounting: Device
Depth: 1 in
Material: Steel
Cubic Inches: 5.800 in³