T2 Accessories K6l Snap Back Arbor

Item #: 0057791

Cat #: 1779670

UPC: 885363004694

Company wide:
0 in stock
Documents & Guides
Lenox; Hole Saw Arbor; Snap-back; Arbor Size: 6l; Shank Diameter: 3/8 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In

Overview

Lenox; Hole Saw Arbor; Snap-back; Arbor Size: 6l; Shank Diameter: 3/8 In And Larger; Thread Size: 5/8-18 In; Shank Type: Hex; Hole Saw Size: 1-1/4 - 6 In

QUICK CHANGE

Faster and easier to engage / disengage hole saw


PREVENTS THREADS FROM STRIPPING

Drives off pins, not threads


NO TOOLS NEEDED

Prevents hole saw from locking on arbor


NO ADAPTOR REQUIRED

Arbor threads directly into all hole saws


EASIER PLUG REMOVAL

Also known as: 885363004694, 1779670, LNX1779670

Specifications

Diameter Range: 1 1/4 - 6 in
Diameter Range: 1 1/4 - 6 in