4-1/8X2-1/2 UTILITY BX,STL,17CU,1/2

Item #: 0057775

Cat #: 68361-1/2

UPC: 785991180756

$ 33.33 EA
Company wide:
0 in stock
Documents & Guides
Single Gang Utility Box, 17 Cubic Inches, 4-1/8 Inches Long x 2-1/2 Inch Wide x 1-15/16 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, Factory-Provided Raised Ground Screw Location, For use with Conduit

Overview

Single Gang Utility Box, 17 Cubic Inches, 4-1/8 Inches Long x 2-1/2 Inch Wide x 1-15/16 Inch Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, Factory-Provided Raised Ground Screw Location, For use with Conduit
Also known as: 785991180756, 68361-1/2, STL6836112

Specifications

Width: 2 1/2 in
Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Height: 4 1/8 in
Depth: 1 15/16 in
Cubic Inches: 17 in³
Width: 2 1/2 in
Mounting: Screw On, Nail On
Height: 4 1/8 in
Cubic Inches: 17 in³
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1 15/16 in