1
more

Handy Box Cover, Type: Blank, Width: 2-1/2", Length: 4-1/8", Steel
Item #: 0057768
Cat #: 68-C-1
UPC: 785991143904
$ 19.51 EA
Company wide:
0
in stock
Documents & Guides
Handy Box Cover, Type: Blank, Steel/Pre-Galvanized, Width: 2-1/2 Inch, Length: 4-1/8 Inch
Overview
Handy Box Cover, Type: Blank, Steel/Pre-Galvanized, Width: 2-1/2 Inch, Length: 4-1/8 Inch
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer. Steel City® boxes and covers are a complete solution for mounting devices and fixtures in walls and ceilings. Steel City® pre-fabricated solutions ship as completed assemblies to save installation time and labor.
Also known as: 785991143904, 68-C-1, STL68C1
Specifications
| Width: | 2 1/2 in |
| Mounting: | Device |
| Material: | Steel |
| Height: | 4 1/8 in |
| Width: | 2 1/2 in |
| Material: | Steel |
| Mounting: | Device |
| Height: | 4 1/8 in |