SLIM 18W NEUTRAL LED 120V PC WALLMOUNT BRONZE

Item #: 0057744

Cat #: SLIM18N/PC

UPC: 019813040851

Company wide:
0 in stock
Documents & Guides
SLIM 18W NEUTRAL LED 120V PC WALLMOUNT BRONZE

Overview

SLIM 18W NEUTRAL LED 120V PC WALLMOUNT BRONZE

Full cutoff, fully shielded LED wallpack Can be used as a downlight or uplight. Contractor friendly features for easy installation. 100,000-hour LED Life. 5-Year Warranty.

Also known as: 019813040851, SLIM18N/PC, RABSLIM18NPC

Specifications

Wattage: 18
Color: Bronze
Light Technology: LED
Wattage: 18
Light Technology: LED
Color: Bronze