Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16

Item #: 0057726

Cat #: 6-GC

UPC: 785991132052

$ 141.20 EA
Company wide:
0 in stock
Documents & Guides
Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box

Overview

Six Gang Box Cover, 28.3 Cubic Inches, 14-1/4 Inches Long x 4-11/16 Inches Wide x 13/16 Inches Raised for Plaster, Galvanized Steel, Holes between Gangs are Spaced on 13/16 Inch Centers, Tapped Holes in Ears, Spaced on 3-9/32 Inches Centers to Accommodate All Standard Receptacles and Switches, Furnished with Extra Plugged Screw Holes, if these Screw Holes are Used, the Cover will fit the Next Smaller Size Box
Also known as: 785991132052, 6-GC, STL6GC

Specifications

Mounting: Device
Gangs: 6
Material: Steel
Depth: 15/16 in
Cubic Inches: 28.300 in³
Mounting: Device
Material: Steel
Cubic Inches: 28.300 in³
Gangs: 6
Depth: 15/16 in