
Gang Box, 6-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Drawn, Steel
Item #: 0057725
Cat #: 6G-1/2-3/4
UPC: 785991131901
$ 476.51 EA
Company wide:
0
in stock
Documents & Guides
Gang Box, 6-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (3) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 70.0, Drawn, Steel
Overview
Gang Box, 6-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (3) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 70.0, Drawn, Steel
Also known as: 785991131901, 6G-1/2-3/4, STL6G1234
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 1 5/8 in |
| Mounting: | Screw On, Nail On |
| Gangs: | 6 |
| Material: | Steel |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 5/8 in |
| Gangs: | 6 |