1
more

Handy Box Extension Ring, 1-7/8" Deep, 3/4" KOs, Steel
Item #: 0057724
Cat #: 59361-3/4
UPC: 785991180251
$ 26.98 EA
Company wide:
0
in stock
Documents & Guides
Handy Box Extension Ring, 1-7/8 Inch Depth, 3/4 Inch Knockouts, Drawn, Cubic Inches: 13, Metallic
Overview
Handy Box Extension Ring, 1-7/8 Inch Depth, 3/4 Inch Knockouts, Drawn, Cubic Inches: 13, Metallic
Streamline your commercial electrical installations with our comprehensive range of handy boxes, covers, extensions, and handy boxes with brackets. Engineered for durability and easy installation, these solutions provide secure mounting and protection for wiring devices in a variety of commercial settings. Choose our handy box products for reliable performance, code compliance, and the versatility to meet all your project requirements.
Also known as: 785991180251, 59361-3/4, STL5936134
Specifications
| Depth: | 1 7/8 in |
| Knockout Diameter: | 3/4 in |
| Mounting: | Device |
| Length: | 4 in |
| Material: | Steel |
| Cubic Inches: | 13 in³ |
| Depth: | 1 7/8 in |
| Mounting: | Device |
| Material: | Steel |
| Knockout Diameter: | 3/4 in |
| Length: | 4 in |
| Cubic Inches: | 13 in³ |