Steel City Drawn Style Utility Box Extension Ring, 1 Gang, 4 IN L x

Item #: 0057723

Cat #: 59361-1/2

UPC: 785991180206

$ 26.61 EA
Company wide:
0 in stock
Documents & Guides
Steel City Drawn Style Utility Box Extension Ring, 1 Gang, 4 IN L x 2-1/8 IN x 1-7/8 IN D, Steel

Overview

Steel City Drawn Style Utility Box Extension Ring, 1 Gang, 4 IN L x 2-1/8 IN x 1-7/8 IN D, Steel
Also known as: 785991180206, 59361-1/2, STL5936112

Specifications

Knockout Diameter: 1/2 in
Mounting: Device
Length: 4 in
Material: Steel
Depth: 1/2 in
Knockout Diameter: 1/2 in
Length: 4 in
Depth: 1/2 in
Mounting: Device
Material: Steel