
Handy Box, 1-1/2" Deep, 1/2" KOs, Drawn, Steel
Item #: 0057715
Cat #: 58351-1/2
UPC: 785991178005
$ 18.07 EA
Company wide:
0
in stock
Documents & Guides
Handy Box, 1-1/2 Inch Deep, Side Knockouts: (3) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 10.3, Drawn, Steel
Overview
Handy Box, 1-1/2 Inch Deep, Side Knockouts: (3) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Bottom: (2) 1/2 Inch, Cubic Inches: 10.3, Drawn, Steel
Utility boxes are used for convenience outlets, switch boxes or small junction boxes. They are popular for exposed work applications (surface mounted wiring). Raised ground screw provides easier access and prevents the ground screw from protruding beyond the bottom of the box when tightened.
Also known as: 785991178005, 58351-1/2, STL5835112
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Length: | 4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 10.300 in³ |
| Knockout Diameter: | 1/2 in |
| Length: | 4 in |
| Depth: | 1 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Cubic Inches: | 10.300 in³ |