
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic
Item #: 0057713
Cat #: 58-C-7
UPC: 785991143201
$ 4.59 EA
Company wide:
0
in stock
Documents & Guides
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic, Width: 2-1/8 Inch, Length: 4 Inch
Overview
Handy Box Cover, Type: (1) Duplex Receptacle, Drawn, Metallic, Width: 2-1/8 Inch, Length: 4 Inch
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer. Steel City® boxes and covers are a complete solution for mounting devices and fixtures in walls and ceilings. Steel City® pre-fabricated solutions ship as completed assemblies to save installation time and labor.
Also known as: 785991143201, 58-C-7, STL58C7
Specifications
| Material: | Polymer Concrete, Steel |
| Width: | 2 1/8 in |
| Mounting: | Device |
| Gangs: | 1 |
| Length: | 4 in |
| Depth: | 1/4 in |
| Material: | Polymer Concrete, Steel |
| Mounting: | Device |
| Length: | 4 in |
| Width: | 2 1/8 in |
| Gangs: | 1 |
| Depth: | 1/4 in |