Handy Box Cover, Type: Flush Single Receptacle, Drawn, Steel

Item #: 0057709

Cat #: 58-C-4

UPC: 785991143058

$ 13.13 EA
Company wide:
0 in stock
Documents & Guides
Handy Box Cover, Type: Single Receptacle, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel

Overview

Handy Box Cover, Type: Single Receptacle, Raised 1/4 Inch, Drawn, Width: 2-1/8 Inch, Length: 4 Inch, Steel

Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer. Steel City® boxes and covers are a complete solution for mounting devices and fixtures in walls and ceilings. Steel City® pre-fabricated solutions ship as completed assemblies to save installation time and labor.

Also known as: 785991143058, 58-C-4, STL58C4

Specifications

Width: 2 1/8 in
Mounting: Device
Length: 4 in
Depth: 1/4 in
Material: Steel
Width: 2 1/8 in
Length: 4 in
Material: Steel
Mounting: Device
Depth: 1/4 in