1
more

4" Ceiling Pan, 1/2" Deep, 1/2" KOs, Metallic
Item #: 0057705
Cat #: 56111
UPC: 785991177251
$ 19.00 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Round Ceiling Pan, 1/2 Inch Deep, Bottom Knockouts: (4) 1/2 Inch, Drawn, Steel
Overview
4 Inch Round Ceiling Pan, 1/2 Inch Deep, Bottom Knockouts: (4) 1/2 Inch, Drawn, Steel
Steel City® metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City® boxes, covers, fittings and brackets directly to the job site. Steel City® innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991177251, 56111, STL56111
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Diameter: | 4 in |
| Depth: | 1/2 in |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 4 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Depth: | 1/2 in |
| Number of Knockouts: | 4 |
| Mounting: | Screw On, Nail On |
| Diameter: | 4 in |
| Standards: | California Proposition 65 |
| Knockouts: | Yes |