
Octagon Ceiling Box, Steel, 22.5 cu-in, 1 Outlet, 2 Knockouts
Item #: 0057693
Cat #: 541711/2-25
UPC: 785991172508
$ 25.54 EA
Company wide:
0
in stock
Documents & Guides
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Overview
Octagon Box, 22.5 Cubic Inches, 4 Inch Diameter x 2-1/8 Inches Deep, 1/2 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Steel City® metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City® boxes, covers, fittings and brackets directly to the job site. Steel City® innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991172508, 541711/2-25, STL5417112
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Diameter: | 4 in |
| Cubic Inches: | 22.500 in³ |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Diameter: | 4 in |
| Number of Knockouts: | 9 |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 22.500 in³ |
| Knockouts: | Yes |