
4" Octagon Box, 1-1/2" Deep, NM Clamps, Drawn, Steel
Item #: 0057689
Cat #: 54171N-25
UPC: 785991142105
$ 47.05 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Octagon Box, 2 1/8 Inch Deep, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 22.5, Drawn, Steel
Overview
4 Inch Octagon Box, 2 1/8 Inch Deep, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 22.5, Drawn, Steel
Also known as: 785991142105, 54171N-25, STL54171N
Specifications
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.800 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.800 in³ |