
4" Octagon Box, 1-1/2" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Item #: 0057688
Cat #: 54151-3/4
UPC: 785991169102
$ 10.75 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Side Knockouts: (5) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel
Overview
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (1) 3/4 Inch, End Knockouts: (1) 3/4 Inch, Side Knockouts: (5) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel
Also known as: 785991169102, 54151-3/4, STL5415134
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.800 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 15.800 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |