
4" Ceiling Fan Box With Hanger, 1-1/2" Deep, Drawn, 1/2" KOs, Steel
Item #: 0057677
Cat #: 54151 J 1/2
UPC: 785991170351
$ 101.91 EA
Company wide:
0
in stock
Documents & Guides
Ceiling Fan Box With Hanger, Adjustable 10-1/2 - 18-1/2 Inch, 1-1/2 Inch Deep, Drawn, 1/2 Inch Knockouts, Cubic Inches: 15.8, Steel
Overview
Ceiling Fan Box With Hanger, Adjustable 10-1/2 - 18-1/2 Inch, 1-1/2 Inch Deep, Drawn, 1/2 Inch Knockouts, Cubic Inches: 15.8, Steel
Also known as: 785991170351, 54151 J 1/2, STL54151J12
Specifications
| Knockout Diameter: | 1/2 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.800 in³ |
| Length: | Adjustable, 10 1/2 - 18 1/2 in |
| Knockout Diameter: | 1/2 in |
| Material: | Steel |
| Cubic Inches: | 15.800 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |
| Length: | Adjustable, 10 1/2 - 18 1/2 in |