4" Octagon Box Cover, Flat, 1/2" KO, Steel

Item #: 0057670

Cat #: 54-C-6

UPC: 785991142006

$ 5.68 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Octagon Box Cover, Flat, 1/2 Inch Knockout, Steel

Overview

4 Inch Octagon Box Cover, Flat, 1/2 Inch Knockout, Steel

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991142006, 54-C-6, STL54C6

Specifications

Knockout Diameter: 1/2 in
Material: Steel
Diameter: 4 in
Number of Knockouts: 1
Knockouts: Yes
Knockout Diameter: 1/2 in
Diameter: 4 in
Knockouts: Yes
Material: Steel
Number of Knockouts: 1