
4" Square Extension Ring, 2-1/8", Welded, Metallic
Item #: 0057663
Cat #: 531711234
UPC: 785991168402
$ 66.35 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Extension Ring, 2-1/8 Inch Deep, Welded, Steel, Pre-Galvanized, Side Knockouts: (12) 1/2 and 3/4 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Extension Ring, 2-1/8 Inch Deep, Welded, Steel, Pre-Galvanized, Side Knockouts: (12) 1/2 and 3/4 Inch, Cubic Inches: 30.3
Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.
Also known as: 785991168402, 531711234, STL531711234
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Gangs: | 2 |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 5 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |
| Gangs: | 2 |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 5 |