1
more

4" Square Box, Welded, Metallic, 2-1/8" Deep
Item #: 0057652
Cat #: 52171-3/4
UPC: 785991167108
$ 14.71 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 30.3
Overview
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 30.3
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991167108, 52171-3/4, STL5217134
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |
| Type: | Welded |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 9 |