1
more

4" Square Box, Welded, Metallic, 1-1/2" Deep, Pigtail
Item #: 0057647
Cat #: 52151-3/4-W
UPC: 785991164374
$ 9.56 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, Ground Bump, 10-1/2 Inch #12 AWG Solid Wire Pigtail, Depth: 1-1/2 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 21.0
Overview
4 Inch Square Box, Welded, Metallic, Ground Bump, 10-1/2 Inch #12 AWG Solid Wire Pigtail, Depth: 1-1/2 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 21.0
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991164374, 52151-3/4-W, STL5215134W
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Type: | Welded |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |
| Type: | Welded |
| Material: | Steel |
| Cubic Inches: | 21 in³ |