
4" Square Box, Drawn, Metallic, 1-1/2" Deep
Item #: 0057646
Cat #: 52151-3/4
UPC: 785991164350
$ 10.02 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 21.0
Overview
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 3/4 Inch, Cubic Inches: 21.0
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991164350, 52151-3/4, STL5215134
Specifications
| Knockout Diameter: | 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 1 1/2 in |
| Standards: | California Proposition 65 |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 9 |
| Knockouts: | Yes |
| Knockout Diameter: | 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Standards: | California Proposition 65 |
| Number of Knockouts: | 9 |