RAB FXLED105SFN FLEXFLOOD 105

Item #: 0057643

Cat #: FXLED105SFN

UPC: 019813926438

Company wide:
0 in stock
Documents & Guides
RAB FXLED105SFN FLEXFLOOD 105

Overview

RAB FXLED105SFN FLEXFLOOD 105
Also known as: 019813926438, FXLED105SFN, RABFXLED105SFN

Specifications

Wattage: 105
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Color: Bronze
Light Technology: LED
Lumens: 14294
Wattage: 105
Mounting: Slipfitter
Light Technology: LED
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 14294