
4" Square Box, Drawn, Metallic, 1-1/2" Deep
Item #: 0057640
Cat #: 52151-1/2-3/4
UPC: 785991164305
$ 8.17 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 1/2 Inch, (1) 3/4 Inch, Cubic Inches: 21.0
Overview
4 Inch Square Box, Drawn, Metallic, Depth: 1-1/2 Inch, Side Knockouts: (2) 1/2 Inch, (1) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch, (2) 3/4 Inch, End Knockouts: (2) 1/2 Inch, (1) 3/4 Inch, Cubic Inches: 21.0
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991164305, 52151-1/2-3/4, STL521511234
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Type: | Drawn |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Number of Knockouts: | 11 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Number of Knockouts: | 11 |
| Mounting: | Screw On, Nail On |
| Type: | Drawn |
| Cubic Inches: | 21 in³ |
| Knockouts: | Yes |