4SQUARE BX,STL,21CU, MC CLMP

Item #: 0057638

Cat #: 52151-X

UPC: 785991165852

$ 21.57 EA
Company wide:
0 in stock
Documents & Guides
Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, with Armored Cable Clamp (C-3), For Use with Armored/Metal Clad Cable

Overview

Square Box, 21 Cubic Inches, 4 Inch Square x 1-1/2 Inch Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, with Armored Cable Clamp (C-3), For Use with Armored/Metal Clad Cable

ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.

Also known as: 785991165852, 52151-X, STL52151X

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Type: Welded
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 21 in³
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Cubic Inches: 21 in³
Type: Welded
Depth: 1 1/2 in