
4" Square Box, Welded, Metallic, 1-1/2" Deep, SC Bracket
Item #: 0057636
Cat #: 52151 VN
UPC: 785991165753
$ 23.24 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, SC Bracket, Side Knockouts: (2) 1/2, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21, Steel
Overview
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, SC Bracket, Side Knockouts: (2) 1/2, (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (1) 1/2 Inch, End Knockouts: (2) Cable, Cubic Inches: 21, Steel
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991165753, 52151 VN, STL52151VN
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |