
4" Square Box, Welded, Metallic, 1-1/2" Deep, SV Bracket
Item #: 0057635
Cat #: 52151V1234
UPC: 785991165609
$ 11.82 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, SV Bracket, Cubic Inches: 21, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Steel
Overview
4 Inch Square Box, Welded, Metallic, 1-1/2 Inch Deep, SV Bracket, Cubic Inches: 21, Side Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, End Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Bottom Knockouts: (2) 1/2 Inch and (1) 1/2 and 3/4 Inch Eccentric, Steel
ABB manufactures 4" Square boxes boxes that can be use for installation in walls or ceilings, allow for installation of electrical devices, and are provided with knockouts for usage with electrical conduit.
Also known as: 785991165609, 52151V1234, STL52151V1234
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Bracket, Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 21 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 21 in³ |
| Mounting: | Bracket, Screw On, Nail On |
| Depth: | 1 1/2 in |