1
more

4" Square Cover, 2-Device, Mud Ring, 1-1/4" Raised, Drawn, Metallic
Item #: 0057615
Cat #: 52-C-52-1-1/4
UPC: 785991140507
$ 57.37 EA
Company wide:
0
in stock
Documents & Guides
4 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.5
Overview
4 Inch Square Cover, 2-Device, Mud Ring, 1-1/4 Inch Raised, Drawn, Metallic, Cubic Inches: 15.5
Also known as: 785991140507, 52-C-52-1-1/4, STL52C52114
Specifications
| Depth: | 1 1/4 in |
| Gangs: | 1 |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Depth: | 1 1/4 in |
| Material: | Steel |
| Gangs: | 1 |
| Cubic Inches: | 15.500 in³ |