
4-11/16" Gang Box Device Cover, 4-Gang, Type: Toggle Switch, Steel
Item #: 0057572
Cat #: 4-GCS
UPC: 785991130454
$ 134.54 EA
Company wide:
0
in stock
Documents & Guides
4-11/16 Inch Gang Box Device Cover, 4-Gang, Type: Toggle Switch, Steel
Overview
4-11/16 Inch Gang Box Device Cover, 4-Gang, Type: Toggle Switch, Steel
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991130454, 4-GCS, STL4GCS
Specifications
| Height: | 10 5/8 in |
| Width: | 4 11/16 in |
| Mounting: | Device |
| Material: | Steel |
| Gangs: | 4 |
| Height: | 10 5/8 in |
| Mounting: | Device |
| Gangs: | 4 |
| Width: | 4 11/16 in |
| Material: | Steel |