4-GANG BX,STL,70CUIN,1/23/4KO

Item #: 0057569

Cat #: 4G-1/2-3/4

UPC: 785991130201

$ 11.47 EA
Clearance
Price good while supplies last
Company wide:
113 in stock
Documents & Guides
Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit, with Conduit Knockouts

Overview

Four Gang Drawn Style Box, 70 Cubic Inches, 10-7/16 Inches Long x 4-1/2 Inches Wide x 1-5/8 Inches Deep, Drawn Construction with 1/2 Inch and 3/4 Inch Knockouts, For use with Conduit, with Conduit Knockouts

Gang boxes save time in installation, no need to gang boxes together.

Also known as: 785991130201, 4G-1/2-3/4, STL4G1234

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Width: 4 1/2 in
Material: Steel
Gangs: 4
Cubic Inches: 70 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel
Cubic Inches: 70 in³
Depth: 1 5/8 in
Width: 4 1/2 in
Gangs: 4