Steel City® 36115-C30 Ceiling Box, Steel, 4 cu-in, 1 Outlet

Item #: 0057567

Cat #: 36115-C30

UPC: 785991162059

$ 21.92 EA
Company wide:
1 in stock
Documents & Guides
Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8)

Overview

Round Box, 4 Cubic Inches, 3-1/4 Inch Diameter, 1/2 Inch Deep, Pre-Galvanized Steel, Drawn Construction with 1/2 Inch Knockouts, with Non-Metallic Sheathed Cable Clamp (C-8)

Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991162059, 36115-C30, STL36115C30, biscuit box

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1/2 in
Cubic Inches: 4 in³
Number of Knockouts: 1
Knockouts: Yes
Knockout Diameter: 1/2 in
Material: Steel
Depth: 1/2 in
Number of Knockouts: 1
Mounting: Screw On, Nail On
Diameter: 4 in
Cubic Inches: 4 in³
Knockouts: Yes