
4-11/16" Gang Box Device Cover, 3-Gang, 15/16" Raised, Steel
Item #: 0057563
Cat #: 3-GC
UPC: 785991129502
$ 60.79 EA
Company wide:
0
in stock
Documents & Guides
4-11/16 Inch Gang Box Device Cover, 3-Gang, 13/16 Inch Raised, Steel, Cubic Inches: 13.5"
Overview
4-11/16 Inch Gang Box Device Cover, 3-Gang, 13/16 Inch Raised, Steel, Cubic Inches: 13.5"
Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991129502, 3-GC, STL3GC
Specifications
| Width: | 4 11/16 in |
| Depth: | 13/16 in |
| Gangs: | 3 |
| Mounting: | Device |
| Height: | 8 13/16 in |
| Material: | Steel |
| Cubic Inches: | 13.500 in³ |
| Width: | 4 11/16 in |
| Gangs: | 3 |
| Height: | 8 13/16 in |
| Cubic Inches: | 13.500 in³ |
| Depth: | 13/16 in |
| Mounting: | Device |
| Material: | Steel |