Gang Box, 3-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Drawn, Steel

Item #: 0057562

Cat #: 3G-1/2-3/4

UPC: 785991129359

$ 59.29 EA
Clearance
Price good while supplies last
Company wide:
43 in stock
Documents & Guides
Gang Box, 3-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 58.0, Drawn, Steel

Overview

Gang Box, 3-Gang, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (6) 1/2 Inch and (4) 3/4 Inch, Cubic Inches: 58.0, Drawn, Steel

Steel City metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City boxes, covers, fittings and brackets directly to the job site. Steel City innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.

Also known as: 785991129359, 3G-1/2-3/4, STL3G1234

Specifications

Gangs: 3
Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Width: 4 1/2 in
Material: Steel
Cubic Inches: 58 in³
Gangs: 3
Depth: 1 5/8 in
Width: 4 1/2 in
Cubic Inches: 58 in³
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Material: Steel