3-1/2X1-1/2,OCT BX,STL,11.8CU,1

Item #: 0057561

Cat #: 241511/2-25

UPC: 785991160000

$ 28.15 EA
Company wide:
0 in stock
Documents & Guides
Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn construction with 1/2 Inch knockouts, Pre-Galvanized Steel, with Conduit Knockouts

Overview

Octagon Box, 11.8 Cubic Inches, 3-1/2 Inch Diameter, 1-1/2 Inch Deep, Drawn construction with 1/2 Inch knockouts, Pre-Galvanized Steel, with Conduit Knockouts
Also known as: 785991160000, 241511/2-25, STL2415112

Specifications

Knockout Diameter: 1/2 in
Mounting: Device
Diameter: 3 1/2 in
Material: Steel
Depth: 1 1/2 in
Cubic Inches: 11.800 in³
Number of Knockouts: 5
Knockouts: Yes
Knockout Diameter: 1/2 in
Diameter: 3 1/2 in
Depth: 1 1/2 in
Number of Knockouts: 5
Mounting: Device
Material: Steel
Cubic Inches: 11.800 in³
Knockouts: Yes