Gang Box, 2-Gang, 1-5/8 Deep, 1/2" and 3/4" KOs, Drawn, Steel

Item #: 0057546

Cat #: 2G-1/2-3/4

UPC: 785991127256

$ 150.06 EA
Company wide:
0 in stock
Documents & Guides
2-Gang, Gang Box, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 45.0, Drawn, Steel

Overview

2-Gang, Gang Box, 1-5/8 Deep, Width: 4-1/2 Inch, Side Knockouts: (2) 1/2 Inch and (2) 3/4 Inch, End Knockouts: (1) 1/2 Inch and (1) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Cubic Inches: 45.0, Drawn, Steel

Gang boxes save time in installation, no need to gang boxes together.

Also known as: 785991127256, 2G-1/2-3/4, STL2G1234

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Gangs: 2
Depth: 1 5/8 in
Mounting: Screw On, Nail On
Width: 4 1/2 in
Material: Steel
Cubic Inches: 45 in³
Knockout Diameter: 1/2 in, 3/4 in
Depth: 1 5/8 in
Width: 4 1/2 in
Cubic Inches: 45 in³
Gangs: 2
Mounting: Screw On, Nail On
Material: Steel