3" x 1-1/2" Safety Plate

Item #: 0057516

Cat #: SP316500

UPC:

$ 0.22 EA
Company wide:
223,478 in stock
Documents & Guides
Safety Plate, Material: Steel, 16 Gauge, Dimensions: 3" x 1-1/2". Package of 500.

Overview

Safety Plate, Material: Steel, 16 Gauge, Dimensions: 3" x 1-1/2". Package of 500.

Nail plates are flat strips of galvanised steel which have been punched to create multiple small prongs on one side. These are hammered into the surface of adjacent pieces of timber to hold them together. They are widely used in framed structures and in the prefabrication of structural elements such as trusses.

Also known as: SP316500, 3SPX500, nail plates

Specifications

Width: 1 1/2 in
Length: 3 in
Material: Steel
Width: 1 1/2 in
Material: Steel
Length: 3 in