4-11/16 SQ SURF CVR, DPLX + TGGL

Item #: 0057511

Cat #: RSL-2

UPC: 785991121605

$ 48.56 EA
Company wide:
37 in stock
Documents & Guides
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle

Overview

Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, Galvanized Steel, For use with One Toggle Switch and One Duplex Flush Receptacle
Also known as: 785991121605, RSL-2, STLRSL2

Specifications

Gangs: 2
Mounting: Device
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Gangs: 2
Material: Steel
Cubic Inches: 7.500 in³
Mounting: Device
Depth: 1/2 in