4-11/16" Square Cover, 1-3/4" Knockout in Center

Item #: 0057510

Cat #: RSL-15

UPC: 785991122220

$ 10.00 EA
Clearance
Price good while supplies last
Company wide:
76 in stock
Documents & Guides
4-11/16 Inch Square Cover, 1/2 Inch Raised, Cubic Inches: 7.5, Steel

Overview

4-11/16 Inch Square Cover, 1/2 Inch Raised, Cubic Inches: 7.5, Steel

Thomas & Betts 4-11/16" boxes, covers, and extension rings deliver professional-grade durability and installation flexibility for commercial and industrial electrical applications. Precision-engineered for secure mounting and reliable device support, this family of products offers a range of cover options and extension rings to accommodate deeper wiring needs and retrofit situations. Backed by Thomas & Betts quality, they simplify installation, ensure code-compliant performance, and provide a clean, finished appearance on every job.

Also known as: 785991122220, RSL-15, STLRSL15

Specifications

Mounting: Device
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Mounting: Device
Depth: 1/2 in
Material: Steel
Cubic Inches: 7.500 in³