4-11/16" Square Exposed Work Cover, (1) Single Receptacle

Item #: 0057506

Cat #: RSL-11

UPC: 785991122053

$ 81.04 EA
Company wide:
16 in stock
Documents & Guides
4-11/16 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.5, Opening: 1-13/32 Inch

Overview

4-11/16 Inch Square, Exposed Work Cover, Type: Single Receptacle, 1/2 Inch Raised, Drawn, Metallic. Cubic Inches: 7.5, Opening: 1-13/32 Inch

Thomas & Betts 4-11/16 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785991122053, RSL-11, STLRSL11

Specifications

Mounting: Device
Gangs: 1
Material: Steel
Depth: 1/2 in
Cubic Inches: 7.500 in³
Mounting: Device
Material: Steel
Cubic Inches: 7.500 in³
Gangs: 1
Depth: 1/2 in