4" Square Exposed Work Cover, (2) Duplex Receptacles

Item #: 0057502

Cat #: RS-8

UPC: 785991120400

$ 13.16 EA
Company wide:
0 in stock
4 Inch Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

Overview

4 Inch Square, Exposed Work Cover, Type: (2) Duplex Receptacles, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991120400, RS-8, STLRS8, receptacles

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in