4" Square Exposed Work Cover, (1) Dryer/Range Receptacle

Item #: 0057492

Cat #: RS-13

UPC: 785991120790

$ 19.99 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: Dryer/Range Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch

Overview

4 Inch Square, Exposed Work Cover, Type: Dryer/Range Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 2-5/32 Inch

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991120790, RS-13, STLRS13, Raised Range Cover

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in