4" Square Exposed Work Cover, (1) Duplex Receptacle

Item #: 0057490

Cat #: RS-12

UPC: 785991120783

$ 11.13 EA
Company wide:
43 in stock
4 Inch Square, Exposed Work Cover, Type: Duplex Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

Overview

4 Inch Square, Exposed Work Cover, Type: Duplex Receptacle, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991120783, RS-12, STLRS12

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in