4" Square Exposed Work Cover, (2) Single Receptacles

Item #: 0057487

Cat #: RS-10

UPC: 785991120615

$ 24.04 EA
Clearance
Price good while supplies last
Company wide:
12 in stock
Documents & Guides
4 Inch Square, Exposed Work Cover, Type: (2) Single Receptacles, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-13/32 Inch

Overview

4 Inch Square, Exposed Work Cover, Type: (2) Single Receptacles, 1/2 Inch Raised, Drawn, Metallic, Cubic Inches: 5.0, Opening Diameter: 1-13/32 Inch

Thomas & Bett's 4 inch square covers are widely recognized for quality, selection and ease of installation. They may be used in conjunction with switches, receptacles, and GFCI. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Also known as: 785991120615, RS-10, STLRS10

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in