RC BEAM CLP COND SZ 4IN MALL IRON

Item #: 0057482

Cat #: RC-4-SC

UPC: 785991503302

$ 141.61 EA
Company wide:
0 in stock
Documents & Guides
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 4.500 Inch, Nominal Conduit Size 4 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam

Overview

Clamp, RC Beam, Outer Diameter of Conduit or Pipe 4.500 Inch, Nominal Conduit Size 4 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Also known as: 785991503302, RC-4-SC, THBRC4SC

Specifications

Material: Malleable Iron
Size: 4
Length: 1000 ft
Color: Black
Volts AC: 600
Diameter: 4 in
Allowable Gauge Range: 3/0 - 250
Material: Malleable Iron
Length: 1000 ft
Volts AC: 600
Allowable Gauge Range: 3/0 - 250
Size: 4
Color: Black
Diameter: 4 in